Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing

Stainless Steel Bearing 6801-H-20T1XDDU

by NSK
5.00 (1)
Item.#
07198107
Mfr.#
6801-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
0.3
Width B (mm)
5
Bearing Number
6801
Inside Diameter d (phi mm)
12
Lubricating Oil
SRL equivalent (lithium-based grease NS7)
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Outside Diameter D (phi mm)
21
Standard Dynamic Load Rating (N)
1630 (CH reference value)
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material)