Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing
  • Stainless Steel Bearing

Stainless Steel Bearing 6804-H-20T1XDDU

by NSK
5.00 (1)
Item.#
07198134
Mfr.#
6804-H-20T1XDDU
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
Normal clearance
Chamfer Dimensions r (mm)
0.3
Standard Dynamic Load Rating (N)
3400 (CH reference value)
Width B (mm)
7
Bearing Number
6804
Lubricating Oil
SRL equivalent (lithium-based grease NS7)
Maximum Temperature (Degree C)
110
Application
Food processing machinery, cleaning equipment, chemistry use facilities, fishing industry equipment, and other equipment used in high humidity environments
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
32
Material (cage)
Resin
Material
Among them, the outer ring Ball: Martensitic stainless steel (SUS440C equivalent material)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change in freewheel of road bike wheel / full crumb
5
From Japan
On 2017-04-03 22:22:10
I also made ceramics, but for now stainless steel is enough. For the time being rusty, it is safe because it is a high precision bearing.
This review is about item#7198125.