Buy more than* S$200* and get FREE SHIPPING

  • Correcting Tape Mono

Correcting Tape Mono KCA-326

4.50 (16)
Item.#
07198432
Mfr.#
KCA-326
Package Qty.
1Pack(3PC)
Ship pack of
1
8.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Tape Length (m)
10
Weight (g)
26/piece
Material (Body)
86% recycled plastic
Standard
Eco mark authorized goods, goods that comply with green shopping standards
Dimensions (Width W x Depth D x Height H) (mm)
117x28x146
Ecomark Certification Number
06112221
Type
Use up type
Tape Width (mm)
5
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Eraser
4
From Japan
On 2017-02-27 16:15:29
Ease of use is not bad, but I think good to a little more increase because the capacity is small.
This review is about item#7198432.
Modification of character
5
From Japan
On 2016-07-05 12:26:43
Peace of mind is the contents of the stability. You can not use other than this because wished performance is obtained always the same. Convenient.
This review is about item#07198423.
We use to correct the typo.
5
From Japan
On 2016-02-24 15:23:39
I most liked in that was used up to now. ① where a pull-friendliness ② with tape of quality ③ cover of the tape I do not see most office supplies department. I was saved to find at this site.
This review is about item#07198432.
Modification of paperwork ballpoint pen writing
5
From Japan
On 2015-02-23 07:35:52
This item to try a variety of correction tape It became the thing that was stable. How out with tape, put out comfort, is the most, including the reliability. Factory in the daily report and such instructions Comparatively, 5mm width called "YS5" Since the turn off the large letters I am using. It supports a different thing width by use applications.
This review is about item#07198432.
Correction
5
From Japan
On 2014-12-10 11:57:23
I like easy-to-use
This review is about item#07198432.
Office job
5
From Japan
On 2014-05-08 20:22:03
Price is also affordable, easy-to-use to not cut or on the way. Satisfaction to have.
This review is about item#07198423.
Used to modify for FAX, such as purchase orders, contact Form
5
From Japan
On 2013-02-08 11:32:54
Easy to use than other manufacturers. Because it does not or shake, you can firmly fixed in one time. Size is rich, it is used for different documents. Because it passes through Modify I think the part that you want to modify, is welcome.
This review is about item#07198432.
Correction of paperwork
5
From Japan
On 2012-01-09 23:15:37
Tape just pull against you stick them.
This review is about item#07198423.
Correction of documents
5
From Japan
On 2012-01-09 23:13:53
Every time, I bought.
This review is about item#07198432.
When you rewrite, erase documents of character
4
From Japan
On 2011-01-27 09:22:55
Also to buy repeat a number of times since the cheap. Light and come out to smooth the other hand, although there may be a little bad attached to the paper, without even over time seem faintly fix character, I am satisfied.
This review is about item#07198432.