Buy more than* S$200* and get FREE SHIPPING

  • Correcting Tape Mono

Correcting Tape Mono KCA-327

4.47 (19)
Item.#
07198441
Mfr.#
KCA-327
Package Qty.
1Pack(3PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Tape Length (m)
10
Weight (g)
26/piece
Type
Use up type
Standard
Eco mark authorized goods, goods that comply with green shopping standards
Dimensions (Width W x Depth D x Height H) (mm)
117x28x146
Ecomark Certification Number
06112221
Tape Width (mm)
6
Material (Body)
86% recycled plastic
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2017-11-19 16:42:09
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7198441.
Clerical work
3
From Japan
On 2017-10-27 14:56:11
The tape is easy to use, but it is better to have a lid.
This review is about item#7198441.
· Used to modify characters such as created document materials
5
From Japan
On 2017-07-10 21:02:54
· Until now I used "MONO vertical type", but as a result of using "MONO horizontal type" this time, I found that it was easier to think than I thought. · The deviation of the tape during use is reduced, and I think that the waste of the tape has also been reduced.
This review is about item#7198432.
Eraser
4
From Japan
On 2017-02-27 16:15:29
Although usability is not bad, I think that it is good if it increases a little more because the capacity is low.
This review is about item#7198432.
Correcting characters
5
From Japan
On 2016-07-05 12:26:43
It is safe and stable content. You can use anything else, as the desired performance is always the same. Convenient.
This review is about item#07198423.
I am using it to correct typo.
5
From Japan
On 2016-02-24 15:23:39
I like it the most you have ever used. ① Easiness of tape ② Quality of tape ③ Where there is a cover I hardly see it at the office supplies department. I found it on this site and it was saved.
This review is about item#07198432.
Correction of handwriting ballpoint pen writing
5
From Japan
On 2015-02-23 07:35:52
I tried various correction tapes and this product became a stable thing. Tape out, eraser, including reliability is the best. I am using a 5 mm width saying "YS 5" because it erases relatively large characters such as daily reports and instruction sheets at the factory. We deal with things with different width depending on the intended use.
This review is about item#07198432.
Correction
5
From Japan
On 2014-12-10 11:57:23
I like it because it's easy to use
This review is about item#07198432.
Clerical work
5
From Japan
On 2014-05-08 20:22:03
The price is reasonable, it does not run out in the middle and is easy to use. I am satisfied.
This review is about item#07198423.
Used for correction of fax such as order form / correspondence
5
From Japan
On 2013-02-08 11:32:54
It is easier to use than other manufacturers. Since it does not shake, you can correct it firmly at once. It is rich in size, it can be used properly according to the document. I can appreciate it because I can correct the part I want to fix as I thought.
This review is about item#07198432.