Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Report Paper 10 Book Pack

Report Paper 10 Book Pack 3300033

by SFJ
4.33 (3)
Item.#
07198484
Mfr.#
3300033
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Sheets
80
Rule Width (mm)
7
Size
Semi B5
Ruled Line
A Ruled line
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Notes at the time of study session
5
From Japan
On 2016-09-30 08:50:35
The line spacing is just right to write well
This review is about item#07198484.
Use it when filling out experiment results
3
From Japan
On 2014-03-18 14:51:07
The texture of the paper is just right. The size was also specified from within the department.
This review is about item#07198493.
Estimate calculation
5
From Japan
On 2014-01-17 17:33:13
I was satisfied with cost performance as well.
This review is about item#07198493.