Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Report Paper 10 Book Pack

Report Paper 10 Book Pack 3300034

by SFJ
4.33 (3)
Item.#
07198493
Mfr.#
3300034
Package Qty.
1Pack(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Sheets
80
Rule Width (mm)
6
Size
Semi B5
Ruled Line
Ruled lines B
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Notes at the time of study session
5
From Japan
On 2016-09-30 08:50:35
The line spacing is just right to write well
This review is about item#07198484.
Use it when filling out experiment results
3
From Japan
On 2014-03-18 14:51:07
The texture of the paper is just right. The size was also specified from within the department.
This review is about item#07198493.
Estimate calculation
5
From Japan
On 2014-01-17 17:33:13
I was satisfied with cost performance as well.
This review is about item#07198493.