Buy more than* S$200* and get FREE SHIPPING

  • Card Case

Card Case Kuke - 3014N

5.00 (1)
Item.#
07198545
Mfr.#
Kuke - 3014N
Package Qty.
1Box(20Sheet)
Ship pack of
1
51.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.35
Green Purchasing Law
Compatible
Outside Dimension (mm)
220x312
Specification
Green Purchasing Law compatible good
Material
Recycled PET
Inside Dimension (mm)
215x302
Size
A4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Save drawing
5
From Japan
On 2014-09-03 15:19:42
Helping to drawings stored in the field.
This review is about item#07198545.