Buy more than* S$200* and get FREE SHIPPING

  • Card Case

Card Case Kuke - 3013

5.00 (1)
Item.#
07198554
Mfr.#
Kuke - 3013
Package Qty.
1Box(10Sheet)
Ship pack of
1
52.23 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.35
Green Purchasing Law
Compatible
Outside Dimension (mm)
308x437
Specification
Green Purchasing Law compatible good
Material
Recycled PET
Inside Dimension (mm)
302x425
Size
A3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Save drawings
5
From Japan
On 2014-09-03 15:19:42
It is useful for preserving drawings on site.
This review is about item#07198545.