Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Card Case (environmental) hard
  • Card Case (environmental) hard
  • Card Case (environmental) hard

Card Case (environmental) hard KUKE-3004N

Item.#
07198563
Mfr.#
KUKE-3004N
Package Qty.
1Box(20Sheet)
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Outside Dimension (mm)
267x379
Thickness (mm)
0.35
Inside Dimension (mm)
262x369
Size
B4
Material
Recycled PET