Buy more than* S$200* and get FREE SHIPPING

  • Card Case
  • Card Case
  • Card Case

Card Case KUKE-3005N

5.00 (1)
Item.#
07198572
Mfr.#
KUKE-3005N
Package Qty.
1Box(20Sheet)
Ship pack of
1
40.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.35
Green Purchasing Law
Fit
Outside Dimension (mm)
189x268
Material
Recycled PET
Inside Dimension (mm)
185x260
Size
B5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Save drawings
5
From Japan
On 2014-09-03 15:19:42
It is useful for preserving drawings on site.
This review is about item#07198545.