Buy more than* S$200* and get FREE SHIPPING

  • Ladybug touch software

Ladybug touch software BF2043

3.00 (1)
Item.#
07198721
Mfr.#
BF2043
Package Qty.
1Box(20Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
60
Abrasive Grain
HA (alumina)
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
2
Specification
HA60
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To finish the welding
3
From Japan
On 2013-08-29 16:08:09
It sharpener easy but you have difficulty and easy to peel off the seal.