Buy more than* S$200* and get FREE SHIPPING

  • Ladybug touch software

Ladybug touch software BF2044

3.00 (1)
Item.#
07198737
Mfr.#
BF2044
Package Qty.
1Box(20Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
80
Abrasive Grain
HA (alumina)
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
2
Specification
HA80
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To finish welding
3
From Japan
On 2013-08-29 16:08:09
Although it is easy to cut, the seal is difficult to peel off and it is difficult.