Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grinding Wheel
  • Grinding Wheel
  • Grinding Wheel

Grinding Wheel BF9001

Item.#
07198816
Mfr.#
BF9001
Package Qty.
1Box(25Sheet)
Ship pack of
1
69.21 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
4
Application
Stainless steel, general metal plate welding beads, finishing polishing
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
36