Buy more than* S$200* and get FREE SHIPPING

  • Perforation Ladybug
  • Perforation Ladybug
  • Perforation Ladybug

Perforation Ladybug BF2011

5.00 (2)
Item.#
07198825
Mfr.#
BF2011
Package Qty.
1Box(20Sheet)
Ship pack of
1
45.91 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
2
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Partial polishing after welding
5
From Japan
On 2016-03-30 15:44:56
Since the portion of the polished look, shaving too much can be prevented The label is a thing of the red, reduced, but is fast, you shaved, as I thought that amount
This review is about item#07198825.
Deburring and finishing
5
From Japan
On 2013-06-09 16:14:41
It is a repeater. It is a very good commodity. Since the shaving surface is visible, you can rough up until the last minute.
This review is about item#07198825.