Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Perforation Ladybug
  • Perforation Ladybug
  • Perforation Ladybug

Perforation Ladybug BF2012

5.00 (2)
Item.#
07198834
Mfr.#
BF2012
Package Qty.
1Box(20Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Stainless steel, general metal plate welding beads, finishing polishing
Maximum Operating Speed (m/s [m/min])
72(4300)
Thickness (mm)
2
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Partial polishing after welding
5
From Japan
On 2016-03-30 15:44:56
Since the part to be polished can be seen, the thing with red labels that can prevent over-shaving is quickly reduced, but you can cut it as much as you want
This review is about item#07198825.
Deburring and finishing
5
From Japan
On 2013-06-09 16:14:41
It is a repeater. It is a very good product. Since you can see the scraped surface, roughing can be done to the very end.
This review is about item#07198825.