Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel K

Cutting Wheel K BC0220

Item.#
07198852
Mfr.#
BC0220
Package Qty.
1Box(25Sheet)
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
25.4
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
A46
Outer Diameter (phi mm)
305
Thickness (mm)
2.6