Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel K

Cutting Wheel K BC0230

Item.#
07198861
Mfr.#
BC0230
Package Qty.
1Box(25Sheet)
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
25.4
Maximum Operating Speed (m/s [m/min])
72(4300)
Grain Size
A36
Outer Diameter (phi mm)
355
Thickness (mm)
3