Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel K

Cutting Wheel K BC0240

Item.#
07198877
Mfr.#
BC0240
Package Qty.
1Box(25Sheet)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
25.4
Reinforcement Net
Piece
Maximum Operating Speed (m/s [m/min])
63(3800)
Grain Size
A30
Outer Diameter (phi mm)
405
Thickness (mm)
3