Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cutting Wheel SG

Cutting Wheel SG SGC001

Item.#
07198895
Mfr.#
SGC001
Package Qty.
1Box(10Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting light steel framework, minor diameter metal cylindrical bar, pipe.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Grain Size
SG36
Reinforcement Net
Both sides
Maximum Operating Speed (m/s [m/min])
80(4800)
Thickness (mm)
2.5
Application
Cutting light steel framework, minor diameter metal cylindrical bar, pipe.