Buy more than* S$200* and get FREE SHIPPING

  • 500SP Bush
  • 500SP Bush
  • 500SP Bush

500SP Bush SPB-202825

5.00 (1)
Item.#
07199622
Mfr.#
SPB-202825
Package Qty.
1PC
Ship pack of
1
24.19 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Compatible Washer
SPW-2005
Length L(mm)
25(-0.1 - -0.3)
Caution
Do not use in seawater.
Others
Please use the part which requires thrust loading in combination with a oilless #500SP washer.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29 (98) [296 (1000)] () is static tolerance surface pressure.
Operating Temperature Range (deg C)
Non-lubricated: -40 to 300 fixed lubrication: -40 to 150
Inside Diameter d (phi mm)
20(+0.041 - +0.020)
Outside Diameter D (phi mm)
28(+0.021 - +0.008)
Tolerance Inner Diameter after Press Fitting (reference value)
+0.037 - +0.016
Allowable Maximum Speed V (m/s[m/min])
Non-lubricated: 0.50[30] Fixed lubrication: 1.00[60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
Non-lubricated: 1.65[1010] fixed lubrication: 3.25[1990]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used to guide for cylinder support, and used for many years, because the play came out.
5
From Japan
On 2016-05-06 10:33:54
Is a good part, I think that's what I was for many years of technology.
This review is about item#07200216.