Buy more than* S$200* and get FREE SHIPPING

  • 500SP Bush
  • 500SP Bush
  • 500SP Bush

500SP Bush SPB-283820

5.00 (1)
Item.#
07200015
Mfr.#
SPB-283820
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Do not use in seawater.
Compatible Washer
SPW-3005
Length L(mm)
20(-0.1 to -0.3)
Operating Temperature Range (deg C)
[No lubrication] -40 to +300, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.50 [30] periodic lubrication: 1.00 [60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990]
Tolerance Inner Diameter after Press Fitting (reference value)
+0.037 to +0.016
Inside Diameter d (phi mm)
28 (+ 0.041 + 0.020 to )
Outside Diameter D (phi mm)
38(+0.025 to +0.009)
Others
The point of such thrust load, please use in combination with OILES # 500SP washer. If you want to use a washer of SPW fit, because the inner diameter is larger than the shaft diameter, is positioned in the countersunk screws always, please fix.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
Static permissible surface pressure () 29 (98) [296 (1000)]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it as a guide for supporting the cylinder, because I used it for many years and got noisy.
5
From Japan
On 2016-05-06 10:33:54
It is a good part, I think that it is a technology of many years.
This review is about item#07200216.