Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 500SP Bush
  • 500SP Bush
  • 500SP Bush

500SP Bush SPB-304050

5.00 (1)
Item.#
07200216
Mfr.#
SPB-304050
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30 (+ 0.041 + 0.020 to )
Outside Diameter D (phi mm)
40(+0.025 to +0.009)
TRUSCO Part Number
220-1976
Tolerance Inner Diameter after Press Fitting (reference value)
+0.037 to +0.016
Operating Temperature Range (deg C)
No lubrication: -40 to + 300 periodic lubrication: -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.50 [30] periodic lubrication: 1.00 [60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990]
Length L(mm)
50(-0.1 to -0.3)
2014 TRUSCO Published Page
1-1566
Caution
Do not use in seawater.
Compatible Washer
SPW-3505
Others
Thepointofsuchthrustload,pleaseuseincombinationwithOILES#500SPwasher.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
29(98)[296(1000)]staticpermissiblesurfacepressure()
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it as a guide for supporting the cylinder, because I used it for many years and got noisy.
5
From Japan
On 2016-05-06 10:33:54
It is a good part, I think that it is a technology of many years.
This review is about item#07200216.