|
500SP Bush SPB-405030
(1)
- Item.#
- 07200462
- Mfr.#
- SPB-405030
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tolerance Inner Diameter after Press Fitting (reference value)
- +0.046 to +0.021
- Inside Diameter d (phi mm)
- 40 (+ 0.050 to 0.025 +)
- Outside Diameter D (phi mm)
- 50(+0.025 to +0.009)
- TRUSCO Part Number
- 220-2221
- Operating Temperature Range (deg C)
- [No lubrication] -40 to +300, [regular lubrication] -40 to +150
- Allowable Maximum Speed V (m/s[m/min])
- No lubrication: 0.50 [30] periodic lubrication: 1.00 [60]
- Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
- No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990]
- Compatible Washer
- SPW-4007
- Length L(mm)
- 30(-0.1 to -0.3)
- 2014 TRUSCO Published Page
- 1-1566
- Caution
- Do not use in seawater.
- Others
- The point of such thrust load, please use in combination with OILES # 500SP washer.
- Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
- Static permissible surface pressure () 29 (98) [296 (1000)]
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I used it as a guide for supporting the cylinder, because I used it for many years and got noisy.
From Japan
On 2016-05-06 10:33:54
It is a good part, I think that it is a technology of many years.
Customers Who Bought This Item Also Bought