Buy more than* S$200* and get FREE SHIPPING

  • 500SP Bush
  • 500SP Bush
  • 500SP Bush

500SP Bush SPB-405540

5.00 (1)
Item.#
07200566
Mfr.#
SPB-405540
Package Qty.
1PC
Ship pack of
1
43.86 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
220-4053
Tolerance Inner Diameter after Press Fitting (reference value)
+0.045 to +0.020
Inside Diameter d (phi mm)
40 (+ 0.050 to 0.025 +)
Outside Diameter D (phi mm)
55(+0.030 to +0.011)
Operating Temperature Range (deg C)
[No lubrication] -40 to +300, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.50 [30] periodic lubrication: 1.00 [60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990]
Caution
Do not use in seawater.
Compatible Washer
SPW-4507
Length L(mm)
40(-0.1 to -0.3)
2014 TRUSCO Published Page
1-1566
Others
The point of such thrust load, please use in combination with OILES # 500SP washer.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
Static permissible surface pressure () 29 (98) [296 (1000)]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used to guide for cylinder support, and used for many years, because the play came out.
5
From Japan
On 2016-05-06 10:33:54
Is a good part, I think that's what I was for many years of technology.
This review is about item#07200216.