Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 500SP Bush
  • 500SP Bush
  • 500SP Bush

500SP Bush SPB-455530

5.00 (1)
Item.#
07200593
Mfr.#
SPB-455530
Package Qty.
1PC
Ship pack of
1
34.64 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Compatible Washer
SPW-4507
Length L(mm)
30(-0.1 to -0.3)
TRUSCO Part Number
220-4088
Operating Temperature Range (deg C)
No lubrication: -40 - +300 regular lubrication: -40 to +150
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
Static permissible surface pressure () 29 (98) [296 (1000)]
Inside Diameter d (phi mm)
45(+0.050 to +0.025)
Outside Diameter D (phi mm)
55(+0.030 to +0.011)
Tolerance Inner Diameter after Press Fitting (reference value)
Tasu0.045 - +0.020
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.50 [30] regular lubrication: 1.00 [60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] regular lubrication: 3.25 [1990]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used to guide for cylinder support, and used for many years, because the play came out.
5
From Japan
On 2016-05-06 10:33:54
Is a good part, I think that's what I was for many years of technology.
This review is about item#07200216.