500SP Bush SPB-12014090
(1)
Item.#
07201862
Mfr.#
SPB-12014090
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
Do not use in seawater.
Compatible Washer
SPW-12010
Length L(mm)
90(-0.1 to -0.3)
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] periodic lubrication: 3.25 [1990]
Others
The point of such thrust load, please use in combination with OILES # 500SP washer.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
Static permissible surface pressure () 29 (98) [296 (1000)]
Tolerance Inner Diameter after Press Fitting (reference value)
+0.064 to +0.029
Inside Diameter d (phi mm)
120 (0.071 + - 0.036 +)
Outside Diameter D (phi mm)
140(+0.040 to +0.015)
Operating Temperature Range (deg C)
[No lubrication] -40 to +300, [regular lubrication] -40 to +150
Allowable Maximum Speed V (m/s[m/min])
No lubrication: 0.50 [30] periodic lubrication: 1.00 [60]
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
I used it as a guide for supporting the cylinder, because I used it for many years and got noisy.
From Japan
On 2016-05-06 10:33:54
It is a good part, I think that it is a technology of many years.
Customers Who Bought This Item Also Bought
Top