No lubrication: 0.50 [30] regular lubrication: 1.00 [60]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
No lubrication: 1.65 [1010] regular lubrication: 3.25 [1990]
Length L(mm)
10(-0.1--0.3)
Tolerance Inner Diameter after Press Fitting (reference value)
Tasu0.026 over Tasu0.008
Dimension F (phi mm)
28
Caution
* Avoid using in seawater. * The flange portion does not receive thrust load because there is no embedded lubricant., * Avoid using in seawater. * The flange portion does not receive thrust load because there is no embedded lubricant.
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])