Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance
  • Electronic Balance
  • Electronic Balance

Electronic Balance EW-150i

by A&D
5.00 (1)
Item.#
07206936
Mfr.#
EW-150i
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Percent Mode /Minimum Display(%)
0.1
Linearity
+/-0.01g/+/-0.02g/+/-0.05g
Measurement Plate Dimensions (phi mm)
110
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
Reproducibility
0.01g/0.02g/0.05g
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
Description 2
Economy type resolution resolution 1 / 3000 compact electronic weighing.
Accessories
INSTRUCTION MANUAL, AC ADAPTER
The number of modes / figures on maximum (more)
15000
Percent Mode / 100% Registration Minimum Mass (g)
1
Weighing /Minimum Indication
30/0.01 60/0.02 150/0.05
Counting mode/Minimum Measureable Weight (g)
0.01
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x55
Display
7-Segment LCD display with back light 16 mm height
Weight (kg)
About 1.1
TRUSCO Part Number
292-3530
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surveying at the time of using adhesive
5
From Japan
On 2016-09-29 16:33:58
It is low price, but it is functioning sufficiently. Minimum survey is also 0.01 as requested
This review is about item#7206936.