Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance
  • Electronic Balance
  • Electronic Balance

Electronic Balance EW-1500i

by A&D
4.00 (3)
Item.#
07206945
Mfr.#
EW-1500i
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
The number of modes / figures on maximum (more)
15000
Percent Mode / 100% Registration Minimum Mass (g)
10
Weighing /Minimum Indication
300/0.1 600/0.2 1500/0.5
Counting mode/Minimum Measureable Weight (g)
0.1
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Display
7-Segment LCD display with back light 16 mm height
Weight (kg)
About 1.5
TRUSCO Part Number
292-3548
AS ONE Part Number
1-6842-02
Percent Mode /Minimum Display(%)
0.1
Linearity
+/-0.1g/+/-0.2g/+/-0.5g
Measurement Plate Dimensions (Width x Depth) (mm)
170x133
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
Reproducibility
0.1g/0.2g/0.5g
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
Description 2
Economy type resolution resolution 1 / 3000 compact electronic weighing.
Accessories
INSTRUCTION MANUAL, AC ADAPTER
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Number of parts count
4
From Japan
On 2014-04-04 13:31:24
When the inventory approached and tried to buy the balance, it was just bargain sale item, so I bought it. It is difficult for very fine and light things, but the display response is satisfied quickly.
This review is about item#07206945.
Product analysis work
5
From Japan
On 2013-07-18 09:38:43
Weighing switch is convenient. Display characters are easy to see.
This review is about item#07206945.
It is used for weighing seasonings and confirming and measuring products.
3
From Japan
On 2011-12-08 13:31:43
Although it uses 6 units, it is reputed that dials are large and easy to see. Unit is fine, and it is inexpensive because it is continuing purchase, but I think that there are problems in how to use, but it breaks well. Thanks to similar shape specifications, I am very grateful that nationally certified products can be purchased at a low price.
This review is about item#07206945.