Buy more than* S$200* and get FREE SHIPPING

  • Electronic Balance
  • Electronic Balance
  • Electronic Balance

Electronic Balance EW-12Ki

by A&D
Item.#
07206954
Mfr.#
EW-12Ki
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
The number of modes / figures on maximum (more)
12000
Percent Mode / 100% Registration Minimum Mass (g)
100
Weighing /Minimum Indication
3000/1 6000/2 12000/5
Counting mode/Minimum Measureable Weight (g)
1
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x218x53
Display
7-Segment LCD display with back light 16 mm height
Weight (kg)
About 1.5
Accessories
INSTRUCTION MANUAL, AC ADAPTER
AS ONE Part Number
1-6842-03
Percent Mode /Minimum Display(%)
0.1
Linearity
+/-1g/+/-2g/+/-5g
Measurement Plate Dimensions (Width x Depth) (mm)
170x133
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50, 100
Reproducibility
1g/2g/5g
Power
AC adapter (TB 162: 100V, 50 / 60 Hz, 10 VA ) or Ni-MH batteries (optional)
TRUSCO Part Number
292-3556