Buy more than* S$200* and get FREE SHIPPING

  • Protective Cloth, Tyvek, (R) Softwear Type I
  • Protective Cloth, Tyvek, (R) Softwear Type I
  • Protective Cloth, Tyvek, (R) Softwear Type I
  • Protective Cloth, Tyvek, (R) Softwear Type I
  • Protective Cloth, Tyvek, (R) Softwear Type I
  • Protective Cloth, Tyvek, (R) Softwear Type I

Protective Cloth, Tyvek, (R) Softwear Type I 1001

4.50 (2)
Item.#
07206981
Mfr.#
1001
Package Qty.
1PC
Ship pack of
1
17.31 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Air permeability (s/100mL)
6
JIS Standard
JIS T8115 compliant article
Tear Strength (kg)
Vertical 1.0 Width 1.0
Manufacturing Process
Flash span
Type
Protective clothing for dust
Height (cm)
174 - 182
Size
L
TGK Product Number
532-87-04-63
Compatible JIS Standard
JIS T8115:Type 5 (suspended solid dust protective seal clothes),Type 6 (mist protective clothing sealed)
Basis Weight (g/m2)
41 (average value)
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Material
High density polyethylene non-woven cloth
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Chest Measurement (cm)
100 - 108
TRUSCO Part Number
282-8341
Compatible Standard
Type 5: Fine particle resistant protective sealed clothes Type 6: Mist resistant protective sealed clothes
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance.
5
From Japan
On 2017-05-21 13:07:28
Light and oily, hard to feel, comfortable to wear, easy to handle.
This review is about item#7206972.
Work to remove sludge from factory
4
From Japan
On 2014-11-28 14:42:41
I always use Tyvek. The reputation from the workers is also great, and we do not think about using others at the moment.
This review is about item#07206972.