Buy more than* S$200* and get FREE SHIPPING

  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II
  • Protective Cloth, Tyvek, (R) Softwear Type II

Protective Cloth, Tyvek, (R) Softwear Type II 1002

4.21 (14)
Item.#
07207042
Mfr.#
1002
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible JIS Standard
JIS T8115:Type 5 (suspended solid dust protective seal clothes),Type 6 (mist protective clothing sealed)
Air permeability (s/100mL)
6
JIS Standard
JIS T8115 compliant article
Tear Strength (kg)
Vertical 1.0 Width 1.0
Material
High density polyethylene non-woven cloth
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Chest Measurement (cm)
108 - 116
TRUSCO Part Number
282-8405
AS ONE Part Number
6-970-11
Compatible Standard
Type 5: Fine particle resistant protective sealed clothes Type 6: Mist resistant protective sealed clothes
Tensile Strength (kg/inch)
Vertical 3.6 x width 3.7
Basis Weight (g/m2)
41 (average value)
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Manufacturing Process
Flash span
Type
Protective clothing for dust
Application
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Size
XL
TGK Product Number
532-87-04-69
Height (cm)
180 - 188
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
When removing electric piping work
5
From Japan
On 2017-12-19 17:47:13
The fabric was soft and dustproof was perfect. Until now, I was wearing an inexpensive cloth made of cloth, but I will make this product from now on.
This review is about item#7207024.
For maintenance work in a clean room
4
From Japan
On 2016-10-20 17:27:57
I am happy that it will be a little cheaper.
This review is about item#7207042.
Cleaning work
4
From Japan
On 2016-08-05 16:19:49
As the size is just well attached to the ankle wrist with rubber, it could be used without problems even if it is somewhat large. A little big person was able to break buttocks, but this price is satisfactory.
This review is about item#07207042.
Machine maintenance
2
From Japan
On 2015-12-02 08:32:36
I want a back pocket
This review is about item#07207042.
Experiment
5
From Japan
On 2015-09-01 14:50:13
I will continue to purchase
This review is about item#07207024.
L size to XL
3
From Japan
On 2015-07-28 22:05:12
In L, it is hard to wear a hat, so the crotch has torn, so make it one size larger and buy it
This review is about item#07207042.
Used for indoor maintenance and handling of laboratory equipment etc.
5
From Japan
On 2014-09-09 13:53:20
Tyvex is used for monthly although it is small for over 20 years. Since it is very excellent, such as fitting feeling, functional sealed manufacture, sewing, we will purchase it in the future. But since the price is expensive, we also bought a low price version.
This review is about item#07207051.
Construction industry
5
From Japan
On 2014-05-15 15:19:17
There is a feeling of cleanliness and there is also strength and it is useful. I wish a lower price, but lower?
This review is about item#07207033.
Painting work
4
From Japan
On 2014-01-23 21:36:34
It is soft and easy to use.
This review is about item#07207024.
Precision machine handling work
5
From Japan
On 2013-11-19 08:53:44
Since it is a quality that is not comparable with the low price version of Tyvek, it is distinguished from low price version.
This review is about item#07207042.