Buy more than* S$200* and get FREE SHIPPING

  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III

Protective Cloth, Tyvek, (R) Softwear Type III 1003

4.67 (3)
Item.#
07207067
Mfr.#
1003
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Air permeability (s/100mL)
6
JIS Standard
JIS T8115 compliant article
Tear Strength (kg)
Vertical 1.0 Width 1.0
Manufacturing Process
Flash span
Type
Protective clothing for dust
AS ONE Part Number
8-5611-01
Chest Measurement (cm)
- 92
TRUSCO Part Number
282-8421
Compatible Standard
Type 4: spray resistant protective sealed clothes Type 5: Fine particle resistant protective sealed clothes Type 6: Mist resistant protective sealed clothes
Compatible JIS Standard
JIS T8115: Type 4 (spray sealed protective clothing),Type 5 (suspended solid dust protective seal clothing),Type 6 (mist protective clothing sealed)
Basis Weight (g/m2)
41 (average value)
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Material
High density polyethylene non-woven cloth
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Height (cm)
- 170
Size
S
TGK Product Number
532-87-04-71
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for powder work.
5
From Japan
On 2017-12-13 05:30:22
The inside clothes will not get dirty at all. It was coal ash, but there is no problem. The bottom was fine with my shoes on, Since the hand enters between rubber hands, it is good to be in the form of gloves.
This review is about item#07207094.
Interior painting work
5
From Japan
On 2014-06-25 14:36:10
There was no problem at all, I was satisfied with the price. Also thank you.
This review is about item#07207085.
Demolition site
4
From Japan
On 2007-10-28 22:12:13
I wear it from the top of my work clothes when I'm dirty at work and wear it about ten times so I wash it three times but I am very durable with only the high price.
This review is about item#07207103.