Buy more than* S$200* and get FREE SHIPPING

  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III

Protective Cloth, Tyvek, (R) Softwear Type III 1003

4.50 (2)
Item.#
07207076
Mfr.#
1003
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Air permeability (s/100mL)
6
JIS Standard
JIS T8115 compliant article
Tear Strength (kg)
Vertical 1.0 Width 1.0
Manufacturing Process
Flash span
Type
Protective clothing for dust
AS ONE Part Number
8-5611-02
Chest Measurement (cm)
92 - 100
TRUSCO Part Number
282-8430
Compatible Standard
Type 4: spray resistant protective sealed clothes Type 5: Fine particle resistant protective sealed clothes Type 6: Mist resistant protective sealed clothes
Compatible JIS Standard
JIS T8115: Type 4 (spray sealed protective clothing),Type 5 (suspended solid dust protective seal clothing),Type 6 (mist protective clothing sealed)
Basis Weight (g/m2)
41 (average value)
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Material
High density polyethylene non-woven cloth
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Height (cm)
168 - 176
Size
M
TGK Product Number
532-87-04-72
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Interior painting work
5
From Japan
On 2014-06-25 14:36:10
There was no problem at all, I was satisfied with the price. Also thank you.
This review is about item#07207085.
Demolition site
4
From Japan
On 2007-10-28 22:12:13
I wear it from the top of my work clothes when I'm dirty at work and wear it about ten times so I wash it three times but I am very durable with only the high price.
This review is about item#07207103.