Buy more than* S$200* and get FREE SHIPPING

  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III
  • Protective Cloth, Tyvek, (R) Softwear Type III

Protective Cloth, Tyvek, (R) Softwear Type III 1003

4.50 (2)
Item.#
07207094
Mfr.#
1003
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Air permeability (s/100mL)
6
JIS Standard
JIS T8115 compliant article
Tear Strength (kg)
Vertical 1.0 Width 1.0
Manufacturing Process
Flash span
Type
Protective clothing for dust
Height (cm)
180 - 188
Size
XL
TGK Product Number
532-87-04-74
Compatible Standard
Type 4: spray resistant protective sealed clothes Type 5: Fine particle resistant protective sealed clothes Type 6: Mist resistant protective sealed clothes
Compatible JIS Standard
JIS T8115: Type 4 (spray sealed protective clothing),Type 5 (suspended solid dust protective seal clothing),Type 6 (mist protective clothing sealed)
Basis Weight (g/m2)
41 (average value)
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Material
High density polyethylene non-woven cloth
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Chest Measurement (cm)
108 - 116
TRUSCO Part Number
282-8456
AS ONE Part Number
8-5611-04
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Interior paint job
5
From Japan
On 2014-06-25 14:36:10
No problem, was the fee basis to be very happy. Also thank you.
This review is about item#07207085.
Demolition site
4
From Japan
On 2007-10-28 22:12:13
To wear from the top of the work clothes when heavy dirt at work we use three times washing to wearing about 10 times until now but is very strong and there only is a high amount of money.
This review is about item#07207103.