Buy more than* S$200* and get FREE SHIPPING

  • JETBROACH Cutter, One Touch

JETBROACH Cutter, One Touch 16312

4.00 (6)
Item.#
07207523
Mfr.#
16312
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Jet brooch one-touch
Maximum Plate Thickness (mm)
20
TRUSCO Part Number
274-9475
Compatible
LO-3000, LO-3550, LO-3550A
Drilling Ability (mm)
phi12
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Bolt pilot preparation
3
From Japan
On 2018-04-11 21:51:07
It can be used normally with an attrar. It is unknown how much durability it is, but to avoid frequent replacement I want you to raise durability. I do not want to do it as a company.
This review is about item#7207523.
Drilling work on steel plate
5
From Japan
On 2018-03-04 13:33:28
Drilling work has become much easier. I am grateful that you can do the precise drilling work. Thank you very much.
This review is about item#7207532.
Drilling on flat steel with 9 mm thickness
2
From Japan
On 2018-02-12 20:00:47
I tried a spray for cutting work which became impossible only by opening a few drilling machines.
This review is about item#7207523.
Drilling frame
4
From Japan
On 2017-11-29 11:56:42
Until now it has been useful to drill drilling work very quickly.
This review is about item#7207557.
Drilling of steel materials
5
From Japan
On 2015-12-11 15:34:23
Since it is a maker item, there is no mistake. I can cut well as soon as possible. Monotaro is thankful for immediate payment that arrives immediately when necessary!
This review is about item#07207523.
Drilling at Atra
5
From Japan
On 2011-11-14 12:50:06
It is an ordinary thing and there is no problem. I usually bought it at the work shop that I am indebted with, but because it takes about 3 days for delivery, this time I bought it with Monotaro san. The price is about 600 yen cheaper for the material store. However, since Monotaro was shipped the day, I purchased it without any help but I would like to purchase it continuously if it is cheaper.
This review is about item#07207575.