Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pilot Pin, Centering

Pilot Pin, Centering D1-04025

2.67 (3)
Item.#
07207593
Mfr.#
D1-04025
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
76
Compatible
20L for jet brooch
TRUSCO Part Number
275-2034
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Drilling work on steel plate
5
From Japan
On 2018-03-04 13:21:20
Drilling work on the thick iron plate has become very easy. Thank you very much.
This review is about item#7207593.
A Drilling
2
From Japan
On 2015-10-26 12:48:47
I do not know if the pin is bad or the jet broach is bad, but I cut it with a little lathe
This review is about item#07207593.
Drilling
1
From Japan
On 2015-01-06 12:54:13
1 Compliance indication with Zet brooch is difficult to understand Purge for publication pursuing 2 11 Φ 12 Φ product is missing
This review is about item#07207593.