Buy more than* S$200* and get FREE SHIPPING

  • Digimatic Depth Gage
  • Digimatic Depth Gage
  • Digimatic Depth Gage

Digimatic Depth Gage VDS-20DCX

5.00 (1)
Item.#
07207611
Mfr.#
VDS-20DCX
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Instrumental Error (mm)
+/-0.02
Series
571
Measuring Range (mm)
0 - 200
TRUSCO Part Number
105-5658
Power
SR44(button form silver oxide cell) 1 piece
Minimum Scale (mm)
0.01
Dimensions L (mm)
287
Type
Digital type
Base Dimensions (mm)
100
Lifespan
It is about 20000 hours in a power source / regular use.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement
5
From Japan
On 2014-04-28 09:11:49
It should be easy to measure
This review is about item#07207611.