Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digimatic Depth Gage
  • Digimatic Depth Gage
  • Digimatic Depth Gage

Digimatic Depth Gage VDS-30DCX

5.00 (1)
Item.#
07207636
Mfr.#
VDS-30DCX
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
100
Minimum Scale (mm)
0.01
Dimensions L (mm)
403
Type
Digital type
Power
SR44(button form silver oxide cell) 1 piece
Instrumental Error (mm)
+/-0.03
Series
571
Measuring Range (mm)
0 - 300
TRUSCO Part Number
290-1137
Lifespan
It is about 20000 hours in a power source / regular use.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement
5
From Japan
On 2014-04-28 09:11:49
It should be easy to measure
This review is about item#07207611.