Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ring Files
  • Ring Files
  • Ring Files
  • Ring Files

Ring Files F-803-5

Item.#
07207925
Mfr.#
F-803-5
Package Qty.
1Box(10PC)
Ship pack of
1
49.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The tip of ring brackets are sharp structurally. Be more careful not to catch your finger. If you remove the bracket, be more careful that there is a possibility to damage your hand by screwdriver and clasp.
Material (binding tool)
Steel
Ring Inner Diameter (phi mm)
25
Number of Holes
2 hole
Storage Number of Sheets
200 sheets
Color
Indigo
Green Purchasing Law
Fit
Material (cover)
(79% recycled pulp) cam Las file paper
Dimensions (Vetical x Horizontal) (mm)
306x238
Across Back (mm)
35
Size
A4 portrait
Specification
With the same color angled pocket