Buy more than* S$200* and get FREE SHIPPING

  • Shaft Holder
  • Shaft Holder
  • Shaft Holder
  • Shaft Holder

Shaft Holder CSH-6-R

4.00 (2)
Item.#
07207986
Mfr.#
CSH-6-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter Tolerance
H7
Dimensions C (phi mm)
3.5
Dimension h (mm)
7
Dimension T (mm)
3.5
Dimention D1 (phimm)
28
Surface Processing
Electroless nickel plating
Dimension D (phi mm)
12
Dimension H (mm)
15
Material
Steel (S45C)
Shaft Hole Diameter d(mm)
6
Screw Diameter M
M3
Dimensions p (mm)
20
Dimension D1 (mm)
28
Dimensions C (mm)
3.5
Dimensions D (mm)
12
Dimension d (mm)
6
Weight (g)
22
Accessories
Hexagon stop screw with hole
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It was used in the yaw axis support of wind power generator.
5
From Japan
On 2013-06-02 18:59:18
Shaft is firmly fixed, I am satisfied. But still, we do not know the mechanical durability, corrosion resistance, etc.. We're looking forward to the future.
This review is about item#07208047.
Used to fix the rotating object and the shaft
3
From Japan
On 2012-01-30 12:20:35
Loose during use fixing hex-head screws, there are many is that the rotating body does not rotate. Because it can not be glued or welded because sometimes maintenance on the ballast, but I chose this, a little disappointing. Just construction manner was very simple.
This review is about item#07208047.