Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bearing Holder CBC-R Series
  • Bearing Holder CBC-R Series
  • Bearing Holder CBC-R Series
  • Bearing Holder CBC-R Series

Bearing Holder CBC-R Series CBC-6204-R

5.00 (2)
Item.#
07208966
Mfr.#
CBC-6204-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Locking Screw Hole M
M8
LC Dimensions (mm)
6.5
Material (Bearing)
Steel
Dimensions p (mm)
68
Dimention D2 (phi mm)
40
Dimensions B (mm)
14(-0.20 to -0.15)
Dimension D (phi mm)
47
Weight (g)
482
Bearing Normal Number
6204ZZ
Dimensions C (phi mm)
11
Dimension d (phi mm)
20
Dimension T (mm)
16
Dimention D1 (phimm)
81
Surface Processing
Body: electroless nickel plating
Type
Round Flange type
Material (Body)
Steel (S45C)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for wind power generator rotor bearings
5
From Japan
On 2013-07-05 15:09:06
It is used for wind power generator rotor bearings, but it has moist moist rotation. Thank you.
This review is about item#07208862.
We make our own snow transport car (electric car) in Hokkaido.
5
From Japan
On 2013-04-19 14:49:34
We use bearings holders for worm gear bearings using high speed rotary motor shaft and capricorn. I think that it is good not to hurt because it is extremely easy to use and stainless steel.
This review is about item#07208862.