Buy more than* S$200* and get FREE SHIPPING

  • Bearing Holder
  • Bearing Holder
  • Bearing Holder
  • Bearing Holder

Bearing Holder CBC-6000-C

Item.#
07209011
Mfr.#
CBC-6000-C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Now we ship to...
...see all
Item Feature
Locking Screw Hole M
M5
LC Dimensions (mm)
4.4
Material (Bearing)
Steel
Dimension W (mm)
34
Dimension D1 (mm)
50
Dimensions B (mm)
8(-0.20 - -0.15)
Dimensions E (mm)
40
Dimension F (mm)
-
Weight (g)
76
Bearing Normal Number
6000ZZ
Dimensions C (phi mm)
8
Dimension d (phi mm)
10
Dimension T (mm)
10
Dimention D2 (phi mm)
22
Surface Processing
Main body: Electroless nickel plating
Dimension D (phi mm)
26
Type
Compact flange type
Material (Body)
Steel (S45C)