Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-90

Item.#
07209422
Mfr.#
FCL-90
Package Qty.
1Set
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Bolt Draft (mm)
50
Dimensions C2 (mm)
35.5
Dimensions C1 (mm)
35.5
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
20
Dimensions a (mm)
8
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
14
Material (washer)
Each equivalent material or SS400
Weight (kg)
1.41
Accessories
(F1) 4 pieces fitting bolt
Dimension B (phi mm)
60
Moment of Inertia (kg / m2)
1.4x10-3
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Bolt Hole Number
4
Dimensions M (mm)
19
Allowable Eccentricity (mm)
0.1
Dimension t (mm)
3
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
20
Dimensions L (mm)
28
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimensions F1 (mm)
14
Outside Diameter A (phi mm)
90
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)