Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-100

Item.#
07209431
Mfr.#
FCL-100
Package Qty.
1Set
Ship pack of
1
68.62 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Processable Shaft Hole of Maximum Diameter D1(mm)
25
Dimensions L (mm)
35.5
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimensions F1 (mm)
16
Outside Diameter A (phi mm)
100
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
56
Dimensions C2 (mm)
42.5
Maximum Torque (N m)
29
Allowable Eccentricity (mm)
0.1
Dimension t (mm)
3
Material (bolt)
Equivalent material or SS400
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Caution
No shaft hole. Not supported to add processing like hole processing.
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
16
Material (washer)
Each equivalent material or SS400
Weight (kg)
2.06
Accessories
(F2) 4 pieces fitting bolt
Dimension B (phi mm)
67
Moment of Inertia (kg / m2)
2.4x10-3
Bolt Hole Number
4
Dimensions M (mm)
23
Dimensions C1 (mm)
42.5
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
25
Dimensions a (mm)
10
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)