Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-112

Item.#
07209447
Mfr.#
FCL-112
Package Qty.
1Set
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
41645
Pilot Hole Diameter (phi mm)
-
Bolt Hole Number
4
Dimensions C2 (mm)
50
Maximum Torque (N m)
33
Allowable Eccentricity (mm)
0.1
Dimension t (mm)
3
Material (bolt)
EquivalentmaterialorSS400
Processable Shaft Hole of Maximum Diameter D1(mm)
28
Dimensions L (mm)
40
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimensions F1 (mm)
16
Outside Diameter A (phi mm)
112
Allowable End Play (mm)
+/-2.1
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
EachequivalentmaterialB(12)-jiaior(oilresistantvulcanizedrubber)
Moment of Inertia (kg / m2)
3.9x10-3
Bolt Draft (mm)
56
Type
Shaft hole Unfinished
Dimensions M (mm)
23
Dimensions C1 (mm)
50
Material (nuts)
EquivalentmaterialorSS400
Processable Shaft Hole of Maximum Diameter D2(mm)
28
Dimensions a (mm)
10
Materials (coupler)
EquivalentmaterialorFC200
Dimension F2 (mm)
16
Material (washer)
EachequivalentmaterialorSS400
Weight (kg)
2.72
Accessories
(F2)4piecesfittingbolt
Dimension B (phi mm)
75
Material (spring washer)
EachequivalentmaterialSWRH62(A,B)or