Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-125

Item.#
07209456
Mfr.#
FCL-125
Package Qty.
1Set
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Weight (kg)
3.64
Accessories
(F3) 4 pieces fitting bolt
Dimension B (phi mm)
85
Moment of Inertia (kg / m2)
6.6x10-3
Bolt Hole Number
4
Dimensions M (mm)
32
Dimensions C1 (mm)
56
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
28
Dimensions a (mm)
14
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
18
Material (washer)
Each equivalent material or SS400
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Outside Diameter A (phi mm)
125
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
64
Dimensions C2 (mm)
50
Maximum Torque (N m)
73
Allowable Eccentricity (mm)
0.1
Dimension t (mm)
3
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
32
Dimensions L (mm)
45
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimensions F1 (mm)
18
Caution
No shaft hole. Support for hole processing is not available