Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-140

Item.#
07209465
Mfr.#
FCL-140
Package Qty.
1Set
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F2 (mm)
18
Material (washer)
Each equivalent material or SS400
Weight (kg)
4.96
Accessories
(F3) 6 pieces fitting bolt
Dimension B (phi mm)
100
Moment of Inertia (kg / m2)
1.1x10-2
Bolt Hole Number
6
Dimensions M (mm)
32
Dimensions C1 (mm)
71
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
35
Dimensions a (mm)
14
Materials (coupler)
Equivalent material or FC200
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Maximum Rotation Speed (min-1[r. p.m])
4000
Dimensions F1 (mm)
18
Outside Diameter A (phi mm)
140
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
64
Dimensions C2 (mm)
63
Maximum Torque (N m)
130
Allowable Eccentricity (mm)
0.2
Dimension t (mm)
3
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
38
Dimensions L (mm)
50
Caution
No shaft hole. Not supported to add processing like hole processing.