Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-180

Item.#
07209483
Mfr.#
FCL-180
Package Qty.
1Set
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Draft (mm)
64
Dimensions C2 (mm)
90
Maximum Torque (N m)
230
Allowable Eccentricity (mm)
0.2
Dimension t (mm)
3
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
50
Dimensions L (mm)
63
Maximum Rotation Speed (min-1[r. p.m])
3500
Dimensions F1 (mm)
18
Outside Diameter A (phi mm)
180
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)
Bolt Hole Number
8
Dimensions M (mm)
32
Dimensions C1 (mm)
90
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
50
Dimensions a (mm)
14
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
18
Material (washer)
Each equivalent material or SS400
Weight (kg)
9.25
Accessories
(F3) 8 pieces fitting bolt
Dimension B (phi mm)
132
Moment of Inertia (kg / m2)
3.1x10-2
Material (spring washer)
Each equivalent material SWRH62 (A, B) or