Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-200

Item.#
07209492
Mfr.#
FCL-200
Package Qty.
1Set
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions C2 (mm)
100
Maximum Torque (N m)
440
Allowable Eccentricity (mm)
0.2
Dimension t (mm)
4
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
56
Dimensions L (mm)
71
Maximum Rotation Speed (min-1[r. p.m])
3200
Dimensions F1 (mm)
22.4
Outside Diameter A (phi mm)
200
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Bolt Draft (mm)
85
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Caution
No shaft hole. Not supported to add processing like hole processing.
Dimensions M (mm)
41
Dimensions C1 (mm)
100
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
56
Dimensions a (mm)
20
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
22.4
Material (washer)
Each equivalent material or SS400
Weight (kg)
14.3
Accessories
(F4) 8 pieces fitting bolt
Dimension B (phi mm)
145
Moment of Inertia (kg / m2)
6.2x10-2
Bolt Hole Number
8
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)